PLIERS LOCKING 5-3/4IN CRVD JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LOCKING 5-3/4IN CRVD JAW

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-807
  • Mfr. Model # 84-807
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Curved Jaws Designed for Tightening, Clamping and Turning Round Objects Such as Piping or Nuts, Induction Hardened Jaws Last Longer and Grip Better Than Non-induction Hardened Jaws, Adjustment Screw Provides the Ideal Holding Pressure, Built-in Wire Cutter, Forged Steel is Strong and Durable
  • Handle Type Plain Grip
  • Item Curved Jaw Locking Pliers
  • Length 5-3/4"
  • Material Chrome Plated
  • Jaw Release Lever Pull Style
  • Wire Cutter Yes
  • Finish Chrome Plated
  • Includes Built-In Wire Cutter
  • Standards ANSI
  • Jaw Capacity 1-9/16"
  • Jaw Thickness 5/16"
  • Jaw Length 7/8"
  • Jaw Width 1/2"
  • Plier Jaw Style Curved Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Screw Mechanism Adjustment Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list