Skip Content
PLIERS LOCKING 3 PIECE KIT B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LOCKING 3 PIECE KIT B

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW73
  • Mfr. Model # 73
  • UNSPSC # 27112115
  • CATALOGUE PAGE # 146
  • Shipping Weight 2.1 lbs

Product Details

Four piece locking plier set contains 5 inch, 7 inch and 10 inch curved jaw.

Technical Specs

  • Includes 10WR, 6LN, 5CR
  • Number of Pieces 3
  • Features Ideal for Tightening, Clamping, Twisting and Turning, Constructed of High-Grade Heat-Treated Alloy Steel for Maximum Toughness and Durability, Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth are Designed to Grip From Any Angle
  • Handle Type Plain Grip
  • Item Locking Pliers Set
  • Length 5", 6", 10"
  • Jaw Style Curved, Straight, Long Nose
  • Wire Cutter Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list