Skip Content
PLIERS LOCKING 19 LNG REACH C CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LOCKING 19 LNG REACH C CLAMP

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LJW18200
  • Mfr. Model # 18200
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Finish Nickel Plated
  • Item Locking C-Clamp
  • Material Alloy Steel
  • Locking Mechanism Automatic
  • Characteristics Automatically Adjusts to Any Thickness
  • Standards ASME
  • Jaw Width 19/32"
  • Throat Depth 11-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 19"
  • Locking Clamp Product Grouping Locking C-Clamps
  • Overall Clamp Length 19"
  • Number of Pieces 1
  • Swivel Pad No
  • Screw Mechanism Pressure
  • Clamping Force Not Rated
  • Max. Opening 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list