!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PLIERS LOCKING 10IN STRAIGHT JAW

PLIERS LOCKING 10IN STRAIGHT JAW

WESTWARD

PLIERS LOCKING 10IN STRAIGHT JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS LOCKING 10IN STRAIGHT JAW

PLIERS LOCKING 10IN STRAIGHT JAW

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWLWR10
  • Mfr. Model # LWR10
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs
Suggested Replacement Product
LOCKING PLIER,PLAIN GRIP,10" L

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.77 / EACH

EHC: EHC :

Product Details

Straight jaw locking pliers, 10 inches.

Technical Specs

  • Item Locking Pliers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list