PLIERS LOCKING 10IN LONG NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LOCKING 10IN LONG NOSE

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT127F10
  • Mfr. Model # 127F10
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 147
  • Shipping Weight 0.9 lbs

Product Details

Long slim jaw design enables pliers to reach deep into recessed areas. Curved section is ideal for clamping round objects.

Technical Specs

  • Jaw Length 2-3/4"
  • Length 10"
  • Jaw Width 3/8"
  • Handle Type Epoxy Resin Coating
  • Features No Pinch Release Lever. Epoxy Resin Coating. Locking Nut. Piano Wire Spring. Top Jaw Connected by 2 Rivets. Made in Spain.
  • Item Locking Pliers-Long Nose
  • Material Forged Steel
  • Finish Epoxy Resin Coating
  • Screw Mechanism Locking Nut
  • Jaw Release Lever No Pinch Release Lever
  • Jaw Capacity 2-3/4"
  • Tether Capable Not Tether Capable
  • Plier Jaw Style Long Nose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list