Skip Content
PLIERS LOCKING 10IN CURVED JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS LOCKING 10IN CURVED JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLWC10
  • Mfr. Model # LWC10
  • UNSPSC # 27112115
  • CATALOGUE PAGE # 146
  • Shipping Weight 1.22 lbs

Product Details

10 inch curved jaw locking pliers with wire cutter.

Technical Specs

  • Item Curved Jaw Locking Pliers with Wire Cutter
  • Length 10"
  • Features Hardened Tooth Curved Jaw can be Used to Grip a Variety of Shapes for Tightening, Comes with a Built in Wire Cutter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list