!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS LOCKING 10 LONG REACH C CLAM

PLIERS LOCKING 10 LONG REACH C CLAM

C.H. HANSON

PLIERS LOCKING 10 LONG REACH C CLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS LOCKING 10 LONG REACH C CLAM

PLIERS LOCKING 10 LONG REACH C CLAM

C.H. HANSON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LJW06206
  • Mfr. Model # 06206
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Locking Clamp Product Grouping Locking C-Clamps
  • Max. Opening 4-1/2"
  • Clamping Force Not Rated
  • Number of Pieces 1
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Finish Nickel Plated
  • Locking Mechanism Automatic
  • Jaw Width 13/32"
  • Standards ASME
  • Item Locking C-Clamp
  • Throat Depth 5-3/32"
  • Nominal Clamp Size 10 in
  • Swivel Pad No
  • Overall Clamp Length 10 in
  • Material Alloy Steel
  • Screw Mechanism Pressure
  • Characteristics Automatically Adjusts to Any Thickness

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list