Skip Content
PLIERS LOCKING 10 CRVD JAW 6 CRVD J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS LOCKING 10 CRVD JAW 6 CRVD J

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LJW80100
  • Mfr. Model # 80100
  • UNSPSC # 27112115
  • CATALOGUE PAGE # 147
  • Shipping Weight 2.65 lbs

Product Details

Jaws automatically adjust to any size with equal pressure. Set and Forget(TM) pressure control. Rugged auto adjusting locking mechanism. High grade alloy steel construction. Easy squeeze release lever.

Technical Specs

  • Item Locking Pliers Set
  • Number of Pieces 3
  • Features Jaws Automatically Adjust to any Size with Equal Pressure. Set and Forget(Tm) Pressure Control, Rugged Auto Adjusting Locking Mechanism, High Grade Alloy Steel Construction, Easy Squeeze Release Lever
  • Includes 6" and No. 9XCF3 Curved Jaw and No.9XCF2 Needle Nose Locking Pliers
  • Wire Cutter Yes
  • Length 9.125"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list