Skip Content
PLIERS LINESMANS NON-SPARK ALUM 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LINESMANS NON-SPARK ALUM 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPL8NS
  • Mfr. Model # PL8NS
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.84 lbs

Product Details

Aluminum bronze linesman pliers, 8 inches in size.

Technical Specs

  • Item Non-sparking Linesmans Pliers
  • Overall Length 8"
  • Material Aluminium Bronze Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list