PLIERS LINESMANS NON-SPARK ALUM 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LINESMANS NON-SPARK ALUM 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPL6NS
  • Mfr. Model # PL6NS
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.55 lbs

Product Details

Aluminum bronze linesman pliers, 6 inches in size.

Technical Specs

  • Handle Type Comfort Grip
  • Material Aluminium Bronze Alloy
  • Item Non-Sparking Linesmans Pliers
  • Overall Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list