PLIERS LINESMAN 9.75 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLIERS LINESMAN 9.75 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKL8
  • Mfr. Model # 1UKL8
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 141
  • Shipping Weight 1.09 lbs

Product Details

Pliers with reinforced pincers, good for working with cable and other heavy wires. Size: 7-1/2".

Technical Specs

  • Features Fully Polished Surface
  • Handle Type Dipped
  • Overall Length 9-3/4"
  • Item Linemans Pliers
  • Material Carbon Steel
  • Spring Return No
  • Standards ASME B107.29M
  • Jaw Length 1-9/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 1-1/4"
  • Jaw Thickness 1/4"
  • Wire Crimper No
  • Fish Tape Puller No
  • High Leverage No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list