PLIERS LINEMANS PIPE JAW W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LINEMANS PIPE JAW W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT268PJG
  • Mfr. Model # 268PJG
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Handle Type Dipped
  • Features Serrated Flat Nose Jaws with Toothed Pipe Grip, Plastisol Grips for Added Comfort
  • Jaw Length 1-3/4"
  • Overall Length 8-3/8"
  • Jaw Width 1-1/16"
  • Item Linemans Pliers
  • Material Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Thickness 17/32"
  • Spring Return No
  • Wire Crimper No
  • High Leverage No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list