Skip Content
PLIERS LINEMANS INSULATED HI-LE 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS LINEMANS INSULATED HI-LE 7IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPLH7E
  • Mfr. Model # PLH7E
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 207
  • Shipping Weight 0.74 lbs

Product Details

Insulated high leverage lineman's pliers. Chrome vanadium drop forged induction hardened cutting edges. Ergonomic dual molded handles provide comfort and a more positive grip. 1,000 V certified to DIN EN60900. Design provides greater cut and grip power.

Technical Specs

  • Handle Type Ergonomic Dual Molded
  • Item Linemans Pliers
  • Overall Length 7"
  • Material Drop Forge Steel Chrome Vanadium Plating
  • Standards 1000 V Certified to DIN EN60900
  • Features Chrome Vanadium Drop Forged Induction Hardened Cutting Edges, Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip, Design Provides Greater Cut and Grip Power
  • High Leverage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list