Skip Content
Discontinued with Replacement
PLIERS LINEMANS HIGH-LEVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LINEMANS HIGH-LEVERAGE

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0202-180
  • Mfr. Model # 0202-180
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Suggested Replacement Product
PLIERS LINEMANS HIGH-LEVERAGE 7-1/4

Price: NA

Product Details

Grips Flat and Round Material, Cutting Edge for Soft, 3/32 Hard and 5/54 Piano Wire, Cutting Edge Hardness Approx. 64 HRC

Technical Specs

  • Features Grips Flat and Round Material, Cutting Edge for Soft, 3/32 Hard and 5/54 Piano Wire, Cutting Edge Hardness Approx. 64 HRC
  • Handle Type Ergonomic
  • Item Combination Linemans Pliers
  • Material High Grade Special Tool Steel
  • Overall Length 7-1/4"
  • Standards DIN ISO 5746
  • Spring Return No
  • Jaw Width 1.03"
  • Jaw Length 1.78"
  • High Leverage Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Crimper No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List