PLIERS LINEMANS HIGH-LEVERAGE 7-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LINEMANS HIGH-LEVERAGE 7-1/4

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0202-180SBA
  • Mfr. Model # 0202-180SBA
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.578 lbs

Product Details

35% less effort required compared to conventional combination pliers. Easier work due to high leverage design. Cutting edges (hardness approx. 63 HRC for soft, hard, piano and ACSR wire. Long cutting edges for thicker cables. Gripping zones for flat and round material, suitable for versatile use. High grade special tool steel: forged, Oil-hardened

Technical Specs

  • Item Linemans Pliers
  • Overall Length 7-1/4"
  • Handle Type Comfort Grip
  • Material Steel
  • Standards ASTM
  • Jaw Length 1-3/4"
  • Jaw Width 1/2"
  • Tether Capable Not Tether Capable
  • Features 35 % Less Effort Required Than with Conventional Combination Pliers with Cutting Edges (Hardness Approx. 63 HRC) for Heavy Duty, Easier Work Due to High Leverage Design, Easier Cutting, Powerful Gripping, Bending and Pulling, Long Cutting Edges for Thicker Cables with Gripping Zones for Flat and Round Material, Suitable for Versatile Use High Grade Special Tool Steel, Forged, Oil Hardened
  • Jaw Thickness 5/8"
  • High Leverage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list