Skip Content
PLIERS LINEMANS HI LEVERAGE 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LINEMANS HI LEVERAGE 9IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0202-225SBA
  • Mfr. Model # 0202-225SBA
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.948 lbs

Product Details

35% less effort required compared to conventional combination pliers. Easier work due to high leverage design. Cutting edges (hardness approx. 63 HRC for soft, hard, piano and ACSR wire. Long cutting edges for thicker cables. Gripping zones for flat and round material, suitable for versatile use. High grade special tool steel: forged, Oil-hardened

Technical Specs

  • Material Steel
  • Handle Type Comfort Grip
  • Item Linemans Pliers
  • Standards ASTM
  • Overall Length 9"
  • Jaw Length 2"
  • Jaw Width 1/2"
  • Tether Capable Not Tether Capable
  • Spring Return No
  • Jaw Thickness 19/32"
  • Wire Crimper No
  • High Leverage Yes
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list