PLIERS LINEMANS HI-LEV CONTRAC 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLIERS LINEMANS HI-LEV CONTRAC 9IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPL9HC
  • Mfr. Model # PL9HC
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 140
  • Shipping Weight 1.15 lbs

Product Details

High leverage pliers design and diamond serrated jaws. Precision-machined and induction-hardened blades. Cuts hardened wire, ACSR, bolts, screws and nails. Double layered, dipped handles.

Technical Specs

  • Handle Type Double Layer Dipped
  • Item Linemans Pliers
  • Material Diamond Serrated Jaws
  • Overall Length 9-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list