PLIERS LINEMANS HI-LEV CONTRAC 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS LINEMANS HI-LEV CONTRAC 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPL8HC
  • Mfr. Model # PL8HC
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 140
  • Shipping Weight 1.035 lbs

Product Details

High leverage pliers design and diamond serrated jaws. Precision-machined and induction-hardened blades. Cuts hardened wire, ACSR, bolts, screws and nails. Double layered, dipped handles.

Technical Specs

  • Handle Type Double Layer Dipped
  • Item Linemans Pliers
  • Material Diamond Serrated Jaws
  • Overall Length 8-1/2"
  • Features High Leverage Design, Rivet is Closer to the Cutting Edge for 46% Greater Cutting and Gripping Power Than Other Plier Designs, Heavy Duty, Oversized Plastic Dipped Handles for Comfort and Ease of Identification, Hot Riveted Joint Ensures Smooth Action and No Handle Wobble Induction Hardened Cutting Knives for Long Life, Streamlined Design with Sure Gripping, Cross Hatched Knurled Jaws Precision Hardened Plier Head for on the Job Toughness, Unique Handle Tempering Helps Absorb the ''snap'' When Cutting Wire ''Hand Form'' Handles for Full Gripping and Cutting Power, Custom, Us Made Tool Steel
  • High Leverage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list