Skip Content
PLIERS LINEMANS 7-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LINEMANS 7-1/4

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM67-065
  • Mfr. Model # 67-065
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Handle Type Cushion Grip
  • Item Linemans Plier
  • Material Carbon Steel
  • Overall Length 7-3/8"
  • Standards ASME B107.20M-1998
  • Spring Return No
  • Jaw Length 1-1/4"
  • Jaw Thickness 3/8"
  • Jaw Width 1"
  • Wire Crimper No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • High Leverage Yes
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list