Skip Content
PLIERS LINEMANS 7-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS LINEMANS 7-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSJ602V
  • Mfr. Model # SJ602V
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

7-1/2 inch linesman's pliers with contour grip handles.

Technical Specs

  • Handle Type Contour Grip
  • Item Linemans Pliers
  • Overall Length 7"
  • Jaw Length 1.22"
  • Jaw Width 0.93"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list