PLIERS LINEMAN 8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLIERS LINEMAN 8-1/2IN

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL348
  • Mfr. Model # 348
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Features Laser Heat Treated, Knife and Anvil Cutting Edges Ensure Perfect Mating and Last Longer, While the Round Nose Design Accommodates a Wide Variety of Projects, Smart Design Provides Superior Performance for Any Job
  • Material Carbon Steel
  • Overall Length 8-1/2"
  • Standards ANSI
  • Handle Type Dipped
  • Item Linemans Pliers
  • Jaw Thickness 31/64"
  • Jaw Length 1-2/7"
  • Jaw Width 1-3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return No
  • Wire Crimper No
  • High Leverage No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list