PLIERS KIT ELECTRIC TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS KIT ELECTRIC TOOLS

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLC1K
  • Mfr. Model # C1K
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Handle Type Dipped
  • Includes XCLLN54V, XCLMS54V, XCLSN54, XCLNN54V and XCLDN54GV Plus a 4-1/2" Transverse End Cutter
  • Item Electronic Pliers Kit
  • Number of Pieces 6
  • Material Steel
  • Handle Colour Green
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe Yes
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list