PLIERS INSULATED LONG NSE HI-LE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS INSULATED LONG NSE HI-LE 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPNH8E
  • Mfr. Model # PNH8E
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 207
  • Shipping Weight 0.59 lbs

Product Details

Insulated high leverage long nose pliers. Chrome vanadium drop forged induction hardened cutting edges. Ergonomic dual molded handles provide comfort and a more positive grip. 1,000 V certified to DIN EN60900. Design provides greater cut and grip power.

Technical Specs

  • Material Drop Forged Chrome Vanadium
  • Overall Length 8"
  • Item Nose Plier
  • Standards DIN EN60900
  • Handle Type Ergonomic Dual Molded
  • Features Chrome Vanadium Drop Forged Induction Hardened Cutting Edges, Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip, High Leverage Design Provides Greater Cutting and Gripping Power
  • Voltage Rating 1000 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list