Skip Content
PLIERS INSULATED DIAGONAL CUT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS INSULATED DIAGONAL CUT 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPD6E
  • Mfr. Model # PD6E
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 207
  • Shipping Weight 0.515 lbs

Product Details

Insulated diagonal cutting pliers. These tools are impact, adhesions, flame retardancy, dielectric and indentation tested. 1,000 V certified to DIN EN60900. Chrome vanadium drop forged induction hardened cutting edges. Handles provide comfort and better grip.

Technical Specs

  • Overall Length 6"
  • Item Diagonal Cutting Pliers
  • Features Chrome Vanadium Drop Forged Induction Hardened Cutting Edges, Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip
  • Handle Type Ergonomic Dual Molded
  • Voltage Rating 1000 V
  • Wire Stripper Yes
  • Material Drop Forged Chrome Vanadium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list