Skip Content
PLIERS INSULATED BENT NOSE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS INSULATED BENT NOSE 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPNB6E
  • Mfr. Model # PNB6E
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 207
  • Shipping Weight 2.0 lbs

Product Details

6 inch insulated bent nose pliers. Chrome vanadium drop forged induction hardened cutting edges. Ergonomic dual molded handles provide comfort and a more positive grip. 1,000 V certified to DIN EN60900. With serrated jaws angled at 45 degrees.

Technical Specs

  • Material Drop Forged Chrome Vanadium
  • Item Nose Plier
  • Overall Length 6"
  • Standards DIN EN60900
  • Handle Type Ergonomic Dual Molded
  • Features Chrome Vanadium Drop Forged Induction Hardened Cutting Edges, Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip, Serrated Jaws
  • Voltage Rating 1000 V
  • Jaw Bend 45 Degrees
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list