PLIERS INSUL DIAGNL CTTNG 5-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS INSUL DIAGNL CTTNG 5-3/4IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOIP36
  • Mfr. Model # IP36
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Handle Type Double Insulated Cushioned Grip with Slip Guard
  • Item Diagonal Cutting Pliers
  • Handle Colour Orange
  • Voltage Rating 1000V
  • Nose Type Diagonal Cutting
  • Spring Return No
  • Features Nonmagnetic, Corrosion Resistant
  • Cut Flush
  • Material Aluminum Bronze Alloy
  • Max. Jaw Opening 1-1/16"
  • Standards ASTM Standards, NFPA 70E, FM Approved For Use In Flammable Environments
  • Overall Length 7-1/4"
  • Jaw Bend 0 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Width 1/16"
  • Jaw Length 3/4"
  • Jaw Width 1"
  • Insulated / Uninsulated Insulated
  • Nonsparking Yes
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list