PLIERS INSL LINMNS SD CTNG 8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS INSL LINMNS SD CTNG 8-1/2IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOIP35
  • Mfr. Model # IP35
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Handle Type Double Insulated Cushion Grip
  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Item Insulated Linemans Pliers
  • Material Aluminum Bronze Alloy
  • Overall Length 8-3/4"
  • Jaw Length 1-5/8"
  • Spring Return No
  • Standards ASTM Standards, NFPA 70E, FM Approved for Use in Flammable Environments
  • Jaw Width 1-1/8"
  • Jaw Thickness 3/8"
  • Wire Crimper No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • High Leverage No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list