PLIERS HOSE GRIPPR 1/2IN DIA 11IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS HOSE GRIPPR 1/2IN DIA 11IN L

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN3708
  • Mfr. Model # 3708
  • UNSPSC # 27112125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material Alloy Steel
  • Item Hose Gripper
  • Features Horseshoe Washer
  • Number of Pieces 1
  • Standards ASME
  • Overall Length 11"
  • Handle Design Cushion Grip
  • Handle Colour Red
  • Tip Type Round
  • For Shaft Dia. 1/2"
  • For Bore Dia. 1/2"
  • Spring Return No
  • Plier Style External
  • Tip Dia. 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list