Skip Content
PLIERS HEAVY DUTY PIPE WRENCH 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS HEAVY DUTY PIPE WRENCH 10IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND503-10
  • Mfr. Model # D503-10
  • UNSPSC # 27112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Angled head pipe-wrench plier, 90-degree angled jaws provide 20% more leverage than 32-degree angled jaws. 10 inches in length.

Technical Specs

  • Item Tongue and Groove Pliers
  • Max. Jaw Opening 2-1/8"
  • Overall Length 10-1/4"
  • Features Angled Head, Secure Tongue and Groove Design for Non-Slip Grip, Handle Stop Design Prevents Pinched Fingers, Plastic Yellow Handle
  • Material U.S. Steel
  • Finish Brushed
  • Handle Type Dipped
  • No. of Jaw Positions 7
  • Jaw Length 1-3/4"
  • Adjustment Type Groove Joint
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list