Skip Content
PLIERS GROOVELOCK 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS GROOVELOCK 8IN

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2078108
  • Mfr. Model # 2078108
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.6 lbs

Product Details

Quick adjusting 8 inch groove lock pliers. Press-N-slide button adjusts jaw. MIM Precision parts deliver strength and excepointional performance. Allows for precise positioning. Twice the groove positions of traditional groove joint pliers.

Technical Specs

  • Plier Jaw Style V-Jaw
  • Item Groove Lock Plier
  • No. of Jaw Positions 13
  • Overall Length 8"
  • Max. Jaw Opening 1-3/4"
  • Features Anti-Pinch, Non-Slip Retouch(TM) Grips Provide Comfort, Control, Less Hand Fatigue, Right Angle Teeth Grip in All Directions for Maximum Bite, Multi-Groove Ratcheting System
  • Finish Black Oxide
  • Handle Type Ergonomoic
  • Includes Press-N-Slide Button
  • Material Nickel Chrome Steel
  • Adjustment Type Groove Joint
  • Standards ANSI, ASTM, DIN
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list