Skip Content
PLIERS GROOVELOCK 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS GROOVELOCK 16IN

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2078116
  • Mfr. Model # 2078116
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 2.65 lbs

Product Details

Quick adjusting 16 inch groove lock pliers. Press-N-slide button adjusts jaw. MIM Precision parts deliver strength and excepointional performance. Allows for precise positioning. Twice the groove positions of traditional groove joint pliers.

Technical Specs

  • No. of Jaw Positions 21
  • Item Groove Lock Plier
  • Plier Jaw Style V-Jaw
  • Overall Length 16"
  • Max. Jaw Opening 4-1/2"
  • Finish Black Oxide
  • Features Anti-Pinch, Non-Slip Retouch(TM) Grips Provide Comfort, Control, Less Hand Fatigue, Right Angle Teeth Grip in All Directions for Maximum Bite, Multi-Groove Ratcheting System
  • Handle Type Ergonomoic
  • Includes Press-N-Slide Button
  • Material Nickel Chrome Steel
  • Standards ANSI, ASTM, DIN
  • Adjustment Type Groove Joint
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list