Skip Content
PLIERS GROOVE JOINT W/GRIP 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS GROOVE JOINT W/GRIP 16IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT265SGXL-TT
  • Mfr. Model # 265SGXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 134
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Tongue and Groove Pliers
  • Finish Natural
  • Handle Type Plastisol
  • Material Alloy Steel
  • Max. Jaw Opening 4-7/32"
  • Overall Length 16"
  • No. of Jaw Positions 4
  • Standards ASME B107.23-2004
  • Adjustment Type Groove Joint
  • Jaw Length 3"
  • Tether Capable Tether Ready
  • Jaw Width 3-3/32"
  • Features Key-Ring Tether Attachment Point in Handle, Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite, Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches
  • Includes Flush Fastener
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list