PLIERS GROOVE JOINT W/GRIP 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS GROOVE JOINT W/GRIP 12IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT264SGXL-TT
  • Mfr. Model # 264SGXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 134
  • Shipping Weight 1.95 lbs

Technical Specs

  • Handle Type Plastisol
  • Finish Natural
  • Item Groove Joint Pliers
  • Material Alloy Steel
  • Max. Jaw Opening 2-43/64"
  • Standards ASME B107.23-2004
  • Adjustment Type Groove Joint
  • No. of Jaw Positions 4
  • Overall Length 12"
  • Jaw Length 2-45/64"
  • Jaw Width 2-1/2"
  • Tether Capable Tether Ready
  • Features Key-Ring Tether Attachment Point in Handle, Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite, Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches
  • Includes Tether Ready Attachment
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list