Skip Content
PLIERS GROOVE JOINT NO PINCH 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS GROOVE JOINT NO PINCH 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPGN10
  • Mfr. Model # PGN10
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

10 inch tongue and groove joint pliers.

Technical Specs

  • Adjustment Type Groove Joint
  • Overall Length 10"
  • Item Tongue and Groove Pliers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list