PLIERS GROOVE JOINT 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PLIERS GROOVE JOINT 7IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z821
  • Mfr. Model # 10Z821
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 0.55 lbs

Product Details

Chrome vanadium steel. Size: 7 inches.

Technical Specs

  • Finish Polished
  • Handle Type Dipped
  • Overall Length 7-3/4"
  • Item Tongue and Groove Pliers
  • Material Nickel Chrome Steel
  • Max. Jaw Opening 1"
  • Standards ASME
  • No. of Jaw Positions 12
  • Adjustment Type Groove Joint
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Curved Jaw
  • Jaw Length 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list