Skip Content
PLIERS GROOVE JOINT 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS GROOVE JOINT 20 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z824
  • Mfr. Model # 10Z824
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 4.2 lbs

Product Details

Chrome vanadium steel. Size: 20 inches.

Technical Specs

  • Features Wide Range of Jaw Adjustment, One Piece Rivet
  • Handle Type Dipped
  • Finish Polished
  • Item Tongue and Groove Pliers
  • Material Nickel Chrome Steel
  • Overall Length 20-1/4"
  • Max. Jaw Opening 5-5/16"
  • No. of Jaw Positions 12
  • Adjustment Type Groove Joint
  • Standards ASME
  • Jaw Length 3-21/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list