PLIERS GROOVE JOINT 16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS GROOVE JOINT 16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z817
  • Mfr. Model # 10Z817
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 2.82 lbs

Product Details

Chrome vanadium steel. Size: 16 inches.

Technical Specs

  • Features Machine Grooved, Cushion Grip Handle
  • Finish Polished
  • Handle Type Dipped
  • Item Tongue and Groove Pliers
  • Material Nickel Chrome Steel
  • Standards ASME
  • Max. Jaw Opening 3-11/16"
  • Overall Length 16-1/8"
  • No. of Jaw Positions 9
  • Adjustment Type Groove Joint
  • Jaw Length 2"
  • Plier Jaw Style Curved Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list