Skip Content
PLIERS GROOVE JOINT 12IN NON-SPARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS GROOVE JOINT 12IN NON-SPARK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPG12NS
  • Mfr. Model # PG12NS
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 202
  • Shipping Weight 1.21 lbs

Product Details

Aluminum bronze water pump pliers, 12 inches in size.

Technical Specs

  • Material Non-sparking Aluminium-Bronze
  • Item Tongue and Groove Pliers
  • Max. Jaw Opening 2"
  • No. of Jaw Positions 7
  • Overall Length 12"
  • Adjustment Type Groove Joint
  • Jaw Length 1.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list