PLIERS GROOVE JOINT 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS GROOVE JOINT 12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z820
  • Mfr. Model # 10Z820
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 1.4 lbs

Product Details

Chrome vanadium steel. Size: 12 inches.

Technical Specs

  • Features Wide Range of Jaw Adjustment, One Piece Rivet
  • Finish Polished
  • Handle Type Dipped
  • Item Tongue and Groove Pliers
  • Material Nickel Chrome Steel
  • Max. Jaw Opening 1-11/16"
  • Overall Length 12-3/16"
  • Standards ASME
  • No. of Jaw Positions 8
  • Jaw Length 1-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Adjustment Type Groove Joint
  • Plier Jaw Style V-Jaw
  • Jaw Width 3-3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list