PLIERS GROOVE JOINT 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS GROOVE JOINT 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPG10H
  • Mfr. Model # PG10H
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 0.92 lbs

Product Details

Tongue and groove pliers. Chrome nickel steel drop forged. Ergonomic dual molded handles provide comfort and a more positive grip. Wide range of jaw adjustments can be used. 10 inch length.

Technical Specs

  • Material Drop Forged Chrome Nickel Steel
  • Item Pro-Series Tongue and Groove Pliers
  • Max. Jaw Opening 1.8"
  • No. of Jaw Positions 7
  • Overall Length 10"
  • Jaw Length 1.34"
  • Adjustment Type Groove Joint
  • Features Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip, Wide Range of Jaw Adjustments can be Used
  • Handle Type Ergonomic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list