PLIERS GROOVE JOINT 10IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS GROOVE JOINT 10IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOP39
  • Mfr. Model # P39
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.8 lbs

Technical Specs

  • Handle Type Dipped
  • Max. Jaw Opening 1-1/2"
  • Features With Grip, Non-Magnetic, Corrosion-Resistant
  • Overall Length 10"
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA and MSHA Specifications
  • Item Nonsparking Tongue and Groove Pliers
  • Adjustment Type Groove Joint
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Natural
  • Material High Strength Nickel Aluminum Bronze
  • No. of Jaw Positions 6
  • Plier Jaw Style Straight Jaw
  • Jaw Length 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list