Skip Content
PLIERS GROOVE JOINT 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS GROOVE JOINT 10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z816
  • Mfr. Model # 10Z816
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 132
  • Shipping Weight 0.96 lbs

Product Details

Chrome vanadium steel. Size: 10 inches.

Technical Specs

  • Finish Polished
  • Features Machine Grooved, Cushion Grip Handle
  • Handle Type Dipped
  • Item Tongue and Groove Pliers
  • Material Nickel Chrome Steel
  • Overall Length 10"
  • Max. Jaw Opening 1-11/16"
  • Standards ASME
  • No. of Jaw Positions 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Adjustment Type Groove Joint
  • Jaw Length 1"
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list