PLIERS FISH TAPE PULL HD CUT 9-3/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS FISH TAPE PULL HD CUT 9-3/8I

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNJ2000-9NETP
  • Mfr. Model # J2000-9NETP
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 140
  • Shipping Weight 1.2 lbs

Product Details

Journeyman(TM) high-leverage side-cutting pliers/ fish-tape pulling/heavy-duty knife. Quickly and easily pulls 1/8 inch or 1/4 inch flat steel fish tape without damaging the tape. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.

Technical Specs

  • Features Built in Channel Quickly and Easily Pulls 1/8'' or 1/4'' (3 or 6 mm) Flat Steel Fish Tape Without Damaging the Tape, Cuts ACSR, Screws, Nails, and Most Hardened Wire, Induction Hardened Cutting Knives for Long Life, Hot Riveted Joint Ensures Smooth Action and No Handle Wobble, Streamlined Design with Sure Gripping, Cross Hatched Knurled Jaws, Unique Handle Tempering Helps Absorb the ''Snap'' When Cutting Wire, Precision Hardend Plier Head for on the Job Toughness, Hard, Black Material for Toughness and Durability, Soft Material on Outer Surface for Comfort and a Firm Grip, Color Coded Handles Allow Quick Identification of Tool, ''Hand Form'' Handles for Full Gripping and Cutting Power, Custom, Us Made Tool Steel
  • Overall Length 9-1/2"
  • Item Linemans Pliers
  • Handle Type Ergonomic
  • Material Carbon Steel
  • Jaw Length 1-19/32"
  • Jaw Width 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Thickness 5/8"
  • Fish Tape Puller Yes
  • High Leverage Yes
  • Spring Return No
  • Wire Crimper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list