PLIERS FENCING 10-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS FENCING 10-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPF10H
  • Mfr. Model # PF10H
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 142
  • Shipping Weight 1.5 lbs

Product Details

Fence pliers are chrome nickel drop forged with one side of the head designed to hammer and the other to dig. Nail pulling feature on both sides of the head and 2 side cutters for soft wire. Ergonomic co-molded handles for comfort and positive grip.

Technical Specs

  • Item Fence Pliers
  • Overall Length 10-1/4"
  • Jaw Length 1.08"
  • Jaw Width 3.5"
  • Handle Type Ergonomic Co-Molded
  • Material Chrome Nickel Drop Forged
  • Features Chrome Nickel Drop Forged with One Side of the Head Designed to Hammer and the Other to Dig, Nail Pulling Feature on Both Sides of the Head and Two Side Cutters for Soft Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list