Skip Content
PLIERS END NIPPERS 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS END NIPPERS 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPE8H
  • Mfr. Model # PE8H
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 139
  • Shipping Weight 0.85 lbs

Product Details

End cutting nippers. Chrome nickel steel drop forged induction hardened cutting edges provide 30% longer life then chrome vanadium. High-leverage design provides greater cutting and gripping power then reg. Cutters. Ergonomic dual handles.

Technical Specs

  • Overall Length 7-7/8"
  • Handle Type Ergonomic
  • Item Pliers End Nippers 8 In
  • Jaw Length 0.34"
  • Jaw Width 1.64"
  • Material Drop Forged Chrome Nickel Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list