Skip Content
PLIERS END CUTTING 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS END CUTTING 8IN

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2078318
  • Mfr. Model # 2078318
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item Diagonal Cutting Pliers
  • Handle Colour Blue/Yellow
  • Cutting Edge Standard
  • Material Nickel Chromium Steel
  • Cutting Capacity/Material Med/Hard
  • Standards ANSI
  • Overall Length 8"
  • Spring Return No
  • Jaw Width 1-21/32"
  • Jaw Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list