PLIERS DRAIN UNDERSINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS DRAIN UNDERSINK

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL189
  • Mfr. Model # 189
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 256
  • Shipping Weight 0.25 lbs

Product Details

The 3 position slip joint allows the pliers to work on all 11-1/4 inch, 1-1/2 inch and 2 inch plastic and metal drain systems. Jaws expand to a huge 4 inch opening of larger strainer nuts.

Technical Specs

  • Item Under sink Drain Pliers
  • Overall Length 10-1/4"
  • Handle Material Plated with Corrosion-resistant Chrome
  • Features Fit All Sink Drain, Slip, Trap and Compression Nuts, as Well as Basin and Sink Lock Nuts
  • Jaw Type Three-Position Slip Joint
  • Handle Type Textured
  • Jaw Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list