Skip Content
PLIERS DIAGONAL PLASTIC CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAGONAL PLASTIC CUT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT213G
  • Mfr. Model # 213G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Handle Type Dipped
  • Handle Colour Red
  • Spring Return Yes
  • Item Diagonal Cutting Pliers
  • Cut Flush
  • Material Tool Steel
  • Features Adjusting Set Screw
  • Voltage Rating Not Rated
  • Overall Length 7-5/16"
  • Nose Type Oval
  • Jaw Bend 0 Degrees
  • Jaw Length 1"
  • Jaw Width 29/32"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list