Skip Content
PLIERS DIAGONAL LONG REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS DIAGONAL LONG REACH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT246G
  • Mfr. Model # 246G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Colour Red
  • Item Diagonal Cutting Pliers
  • Nose Type Serrated Tip
  • Handle Type Dipped
  • Cut Flush
  • Features Serrated Gripping Tip, Long Reach
  • Material Steel
  • Voltage Rating Not Rated
  • Overall Length 11-1/8"
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Jaw Length 27/32"
  • Insulated / Uninsulated Uninsulated
  • Jaw Width 63/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list