PLIERS DIAGONAL CUTTING 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS DIAGONAL CUTTING 5IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7002-125
  • Mfr. Model # 7002-125
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.

Technical Specs

  • Features Precision Cutting, Clean Cutting At Cutting Edge Tips, Narrow Head Style For Use In Confined Areas
  • Cutting Capacity/Material 1/8" Soft, 3/32" Med Hard, 1/16" Hard
  • Material Chrome Vanadium Steel
  • Item Diagonal Cutters
  • Handle Type Ergonomic
  • Max. Jaw Opening 0.95"
  • Handle Colour Red/Blue
  • Overall Length 5"
  • Nose Type Half Round
  • Jaw Length 1.38"
  • Standards DIN ISO 5749
  • Jaw Width 1.00"
  • Spring Return No
  • Tip Width 0.85"
  • Cut Beval
  • Voltage Rating Not Rated
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Uninsulated
  • ESD Safe No
  • Wire Stripper No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list